Beli hioki cm3286 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- Power Supply: LR03 ×2 Alkaline
- AC Current (A): 600
- AC Measurement System: True RMS
- Core Jaw Diameter (inch): φ1.81
- Core Jaw Diameter (mm): φ46
- Display Refresh Rate: 2 times / s
- Dustproof and Waterproof: IP20, IP50
- Frequency Characteristic (Hz): 45 to 1k
- Guaranteed Accuracy Range (A): 0.06 to 600
- Power (W): 360k (AC)
- Resolution: 0.001
- Safety Standard Category: CAT IV 600 V CAT III 1000 V
- Voltage (V): 600 (AC); 999.9 (DC)
- Hioki Clamp On AC / DC Hitesteratribut:
- Measurement Function: Continuity
- Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
- Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
- Detection Method: True effective value rectification (RMS)
- Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
- Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Hioki Ac Clamp Meter Set (Tang Ampere)atribut:
- Calibration documents: Associated
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- 3280-70F: With flexible current sensor
- Detection Method: Mean Value Rectifier (MEAN)
- Maximum Display: 4199 counts
- Maximum Measuring Conductor Diameter: 33mm
- Power Supply: Lithium Coin Cell Battery (CR2032)x1 (accessory)
- Resistance (ohm): 41.99M
- Width x Depth x Height: 54x16x175mm
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Custom AC/DC Clamp MeterDeskripsi:-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.atribut:
- Detection Method: True RMS method (True RMS)
- Alternating Current (A): 0.20 to 400.0
- Battery Life (hour): Approximately 100
- Clamp Diameter (mm): 24
- Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
- DC Current (A): 0.20 to 400.0
- Depth (mm): 28
- Display: LCD
- Height (mm): 152
- Maximum Display Count: 4000
- Maximum Measurement Conductor Diameter (mm): 24
- Maximum Measuring Current (A): 399.9
- Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
- Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
- Power Source: AAA Type dry batteries x 2 (included)
- Range Switching: Auto
- Sample Rate (time/s): Approx. 2
- Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
- Width (mm): 60
- Width x Depth x Height (mm): 60x28x152
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- TEKIRO Digital Clam MeterDeskripsi:TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.atribut:
- AC Voltage (V): 600mV
- DC Voltage (V): 600mV
- Dimensions (mm): 190x76x36
- Battery: 3V CR2032 button cells 2 pieces
- Display: 3 1/2 digit LCD with a max. reading of 1999
- Error Caused By Improper Position: 1% of reading
- Max. Measureable Conductor (mm): Dia 25
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Operating Environment Temperature (°C): 0 to 40
- Over Range Indication: 0L shown on the display
- Relative Humidity (%RH): < 85
- Resistance Range (ohm): 50 Ω
- Sampling Rate: Approximate 3 times per sec
- Temperature (°C): 20 to 50
- Tjaw Opening Capacity (mm): 25
- Hioki Pulse Loggeratribut:
- Power Supply: AA alkaline dry cellx1 pieces (included)
- Size (mm): 79x28x57
- Accessories: Input cable (4 cores, 1m), stand
- Accuracy (dgt): ±0.1
- Drip-Proof Performance: IP54
- Measurement Range (counts): 0 - 9999
- Package Size (mm): 225x160x65
- Recording Capacity (data): Instantaneous value/60,000, Statistic value/15,000
- Recording Interval: 1, 2, 5, 10, 15, 20, 30 seconds, 1, 2, 5, 10, 15, 20, 30, 60 minutes
Daftar Harga hioki cm3286 Terbaru January 2026
| Hioki AC Clamp Power Meter | Rp11.999.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| Hioki Clamp On AC/DC HiTester | Rp3.699.900 |
| Hioki AC Clamp Tester | Rp2.199.900 |
| KYORITSU Tang Ampere Digital AC | Rp1.399.900 |
| Hioki Clamp On AC / DC Hitester | Rp7.499.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| Hioki Multimeter Digital (Multitester) | Rp2.699.900 |
| FLUKE Tang Ampere | Rp1.599.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



























































































































































/j1P102091685-6.jpg)

/ajP105267379-1.jpg)


/kbP103737731-3.jpg)
/l3P103645759-1.jpg)